Beli Ukur Ph Tanah di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHINWA pH Meter (Pengukur pH Tanah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    SHINWA pH Meter (Pengukur pH Tanah)
    Deskripsi:
    Batteryless, easy to operate. Measurement is completed, if the tip is inserted into the soil only for one minute.
    atribut:
    • Accuracy (pH): ±0.5
    • Resolution (pH): 0.2
    • Range (pH): 4 to 7
    • WxDxH (mm): 47x47x160
  2. Smart Sensor pH Meter (Pengukur pH)
    Mulai

    Rp729.900

    Smart Sensor pH Meter (Pengukur pH)
    Deskripsi:
    pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.
    atribut:
    • Range (pH): 0 to 14
  3. Peak Instrument pH Meter (Pengukur pH)
    31%
    Mulai

    Rp1.299.900

    Peak Instrument pH Meter (Pengukur pH)
    atribut:
    • Measuring Range (pH): -1 to 15
    • Resolution (pH): 0.01
    • Accuracy (pH): ±0.2
    • Temperature Compensation (°C): 0-60
    • Calibration: 1, 2, 3 point
    • Power: 2 CR2032 batteries
    • Battery Life (hour): 100
    • Dimensions (mm): 180x50x20
    • IP Grade: IP57
  4. Lutron pH Meter (Pengukur pH)
    Mulai

    Rp999.900

    Lutron pH Meter (Pengukur pH)
    Deskripsi:
    - Economical type.- pocket size.
  5. JENCO pH Meter Handheld Analog (Pengukur pH)
    Mulai

    Rp4.799.900

    JENCO pH Meter Handheld Analog (Pengukur pH)
    Deskripsi:
    611 pH Analog Handheld Meter by JencopH Analog handheld meter with pH 2.0 to 12.00 mirrored analog scale usable over 0-14 pH range with manual temperature compensation. pH calibration is via knobs and pH slope calibration potentiometer, connector is BNC. AC/DC Powered.Complete with combination electrode and buffer solutionUL approved ac line adaptorOne conventional 9v batteryManual temp. compensationSlope adjustHigh stabilityLarge easy to read analog displayLow power consumptionHigh input impedanceBattery low indicationRugged carrying caseAll solid state designLong battery life
    atribut:
    • Dimensions (mm): Meter: 127x92x48, Carrying Case: 315x210
    • Resolution (pH): pH: ± 0.03
    • Accuracy: pH: ±0.05 pH (Relative)
    • Temperature Compensation (°C): Manual 0-100
    • Range: pH: Scale 2-12 pH, Can be Used Over 0-14 pH Range
    • Input Impedance (ohm): Greater Than 10exp(12)
    • Power Source (Volt): 9 (Battery or the 115/230V AC Adaptor)
  6. TAKEMURA Soil pH and Moisture Tester (Penetrometer Tanah)
    Mulai

    Rp3.899.900

    TAKEMURA Soil pH and Moisture Tester (Penetrometer Tanah)
    Deskripsi:
    In order to form soil which is able to absorb manure effectively, it is necessary to neutralize the soil, i.e. -by mixing lime with it.However, if soil liming is excessive, manganese will be depleted, and manganese deficiency will occure. As a result, the usefulness of the soil may be lost completely. Therefore, when lirhing, it is importanto to add only the proper amount for neutralization. Before the aplication of lime the pH value must be determined-the pH reading indicates its hydrogen ion concentration. To determine this value Takemura's simpklified pH Tester is recommended-it has been specifically manufactured of making on-site measuremnets,*pH values suitable for vegetable growth: these are attached to the tester proper.*Amount of calcium carbonate necessary to provide soil with a pH value of 6.5, 10 ares in area and 15cm indepth.
    atribut:
    • Moisture Range (%): 0-100
  7. SK SATO Pen Type pH Meter
    41%
    Mulai

    Rp2.099.900

    SK SATO Pen Type pH Meter
    Deskripsi:
    -Pen-shaped pH meter with replaceable electrodes-Handling with wet hands is possible. (JIS C0920 IPX4)-pH and temperature are simultaneously displayed in upper and lower rows, respectively. -For water quality controlling of food fermentation and fish breeding.-For water quality inspections for building maintenance.
    atribut:
    • Measuring Range: 2.00 to 12.00 (pH)
    • Resolution: 0.01pH
    • Measuring Accuracy: ±0.2pH, ±0.6°C at (20 to 30°C), ±0.8°C (others)
    • Power Supply: Lithium Coin Cell Battery (CR2032)x2 (accessory)
    • Width x Depth x Height: 37x42x150mm
  8. Hanna Instruments pH Meter Portable (Pengukur pH)
    Mulai

    Rp3.499.900

    Hanna Instruments pH Meter Portable (Pengukur pH)
    Deskripsi:
    The HI8010 is a compact, rugged and portable pH meter that is supplied with a PEI plastic body pH electrode.  This meter uses a BNC connector for the pH electrode input allowing for a wide selection of pH electrodes to be used.Compact rugged designTwo-point calibration0.01 resolution with 0.01 accuracy
    atribut:
    • pH Resolution (pH): 0.01
  9. Hanna Instruments edge Dedicated pH/ORP Meter (Pengukur pH)
    Mulai

    Rp23.999.900

    Hanna Instruments edge Dedicated pH/ORP Meter (Pengukur pH)
    Deskripsi:
    Hanna Instruments is proud to introduce the world's most innovative pH/ORP meter: edge.
  10. TRANS INSTRUMENTS pH meter Walklab Portable (Pengukur pH)
    Mulai

    Rp7.299.900

    TRANS INSTRUMENTS pH meter Walklab Portable (Pengukur pH)
    Deskripsi:
    WalkLAB Professional pH meter HP9010The WalkLAB Professional pH Meter HP9010 is a portable yet highly accurate pH meter. It is used in all industries as well as commercial and educational teaching aids. The meter uses a regular BNC connector and accepts a variety of other electrodes for special measurement needs. The meter comes complete in a hard carrying case with calibration buffer solutions.
    atribut:
    • Range (pH): -2 to 16
    • Display Resolution (pH): 0.01
    • Accuracy F.S. (pH): ± 0.02
    • Automatic Temperature Compensation (°C): 0-120
    • Calibration (point): 2-5
  11. Peak Instrument pH Meter (Pengukur pH)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.799.900

    Peak Instrument pH Meter (Pengukur pH)
    atribut:
    • Display: 6.5 inch LCD screen
    • Parameters: pH, mV, temperature
    • Measuring Range (pH): -2 to 18
    • Resolution (pH): 0.01/0.1
    • Accuracy (pH): ±0.02
    • mV Resolution (mV): 1
    • Calibration: 1, 2, 3 point, automatic
    • Communications: USB, Bluetooth
    • Data Storage: 500 sets
    • Dimensions (mm): 270x170x70
    • GLP Standard: Yes
    • Humidity Range: 5-85%
    • Temperature Accuracy (°C): ±0.5
    • Temperature Compensation (°C): 0-100 (automatic)
    • Temperature Measurement Range (°C): 0-100
    • Temperature Resolution (°C): 0.1
    • Working Temperature (°C): 5-40
    • mv Accuracy (FS): ±0.1%
  12. KRISBOW pH & Temperature Tester (Pengukur pH dan Suhu)
    Mulai

    Rp2.399.900

    KRISBOW pH & Temperature Tester (Pengukur pH dan Suhu)
    atribut:
    • Temperature Range (°C): -5 to 50
    • Temperature Accuracy (°C): ± 0.8
    • Index Protection: IP65
    • Temperature Resolution: 0.1
    • pH Accuracy: ± 0.03
    • pH Range: 0 to 14
    • pH Resolution: 0.01
  13. Yokogawa Electric pH Meter Personal (Pengukur pH)
    Mulai

    Rp26.999.900

    Yokogawa Electric pH Meter Personal (Pengukur pH)
    atribut:
    • Sensor Cable Length (m): 0.75
  14. TRANS INSTRUMENTS pH Meter Walk Lab (Pengukur pH)
    Mulai

    Rp5.799.900

    TRANS INSTRUMENTS pH Meter Walk Lab (Pengukur pH)
    Deskripsi:
    Your HP9000 pH Meter utilizes an advanced embedded Microprocessor chip as the heart and brain of the Instrument. It incorporates Analog/Digital Converter, Computing, and Display into one micro-chip. This increases the reliability and greatly reduces the power consumption.
    atribut:
    • Size (mm): 163x83x32
    • Range (pH): 0-14
    • Display Resolution (pH): 0.01
    • Accuracy F.S. (pH): ±0.01
    • Automatic Temperature Compensation (°C): 0-99.9
  15. Hanna Instruments pH Meter Analog Panel Mounted (Pengukur pH)
    Mulai

    Rp37.999.900

    Hanna Instruments pH Meter Analog Panel Mounted (Pengukur pH)
    Deskripsi:
    HI-8711 allows the selection of two set points with two independent outputs for acid and alkaline dosages.Each model accepts either a direct input from a pH or ORP electrode or from a transmitter through 4-20 mA input. The instrument also provides ±5V power output and input terminals for amplified electrodes. In addition, you can choose the output configuration for connecting a recorder or a PLC, between 0-20 or 4-20 mA.The HI-8711 incorporates adjustable overtime dosage protection from 5 to 60 minutes. If dosing exceeds selected time, the alarm will be triggered and the dosing contact will deactivate. This feature can be activated or deactivated.A removable, transparent splash-proof cover protects the front panel.
    atribut:
    • Dosing Control: OFF/AUTO/ON with selection switch
    • Power Output (V): ±5; 150mA max load for amplified electrodes
    • Panel Cut Out (mm): 141x69 (5.6x2.7inch)
    • Input: High impedance 10 12 Ohm; Reference and Matching pin inputs are available; 4-20 mA
    • Enclosure: Flame retardant ABS body and front panel;;transparent splash-proof front cover
    • Recorder Output (mA): 0-20 or 4-20 (isolated)
    • Accuracy (pH): ±0.02 (0 to 100°C);±0.05 (-20 to 0°C);±0.5% (input from transmitter)
    • Alarm Range: 0.2 to 3.00 pH
    • Alarm Relay: 1, isolated, 2 A, Max 240 V, resistive load, 1000000 strokes (not fuse protected)
    • Backlight: Continuous ON
    • Calibration: Offset: ±2 pH with OFFSET trimmer;;Slope: 80 to 110% with SLOPE trimmer
    • Over Dosing Control: Adjustable, from 5 min to 60 min with button or disable by wire strap - on rear panel
    • Power Supply (V): 115 or 230AC; 50/60 Hz
    • Range pH: 0.00 to 14.00 pH
    • Resolution (pH): 0.01
    • Set Point Range (pH): 0 to 14
    • Set Point Relay: 2, isolated, 2 A, Max 240 V, resistive load, 1000000 strokes (not fuse protected)
    • Temperature Compensation: fixed or Automatic with Pt100, from -20 to 100°C (-4 to 212°F)
  16. Peak Instrument pH/DO Meter Portable (Pengukur pH/DO)
    Mulai

    Rp17.999.900

    Peak Instrument pH/DO Meter Portable (Pengukur pH/DO)
    Deskripsi:
    Suitable for industrial and mining factories, power plant, aquaculture and environmental protection, especially for outdoor purposes.
    atribut:
    • pH Measuring Range (pH): -2.00-19.99
    • pH Resolution (pH): 0.1/0.01
    • ph Input Current (A): ≤2×10-12
    • pH Stability (pH/3h): ±0.01
    • Accuracy (mg/L): ±0.40
    • Accuracy (pH): ±0.02
    • Air Pressure Compensation (kPa): 66-200 (manual)
    • Data Storage: 200 Groups
    • Measuring Range (mg/L): 0-20.00
    • Power (V): DC 12
    • Residual Current (mg/L): <=0.1
    • Resolution (mg/L): 0.1/0.01
    • Response Time (s): <=30
    • Salinity Compensation Range (ppt): 0-45 (automatic)
    • Temperature Compensation Range (°C): 0-100 (automatic)
    • mV Measuring Range (mV): -1999.9-0-1999.9
    • mV Resolution (mV): 1
    • mv Accuracy (FS): ±0.1%
    • pH Input Impedance (ohm): ≥1×1012
    • pH Temperature Compensation Range (°C): 0-100 (automatic)
  17. Mettler Toledo pH Meter Seven2Go S2 Standard Kit (Pengukur pH)
    Mulai

    Rp52.999.900

    Mettler Toledo pH Meter Seven2Go S2 Standard Kit (Pengukur pH)
    Deskripsi:
    Seven2Go pH/mV-S2-Standard-Kit basic unit, with InLab Expert Pro-ISM-IP67, buffer bags for pH 4.01, 7.00, 9.21, 10.00.
    atribut:
    • Dimensions Exsternal (LxWxH) (mm): 222x70x35
  18. Peak Instrument pH/Conductivity Meter Portable (Pengukur pH/Konduktivitas)
    Mulai

    Rp13.999.900

    Peak Instrument pH/Conductivity Meter Portable (Pengukur pH/Konduktivitas)
    atribut:
    • pH Measuring Range (pH): -2.00-19.99
    • pH Resolution (pH): 0.1/0.01
    • ph Input Current (A): ≤2×10-12
    • pH Stability (pH/3h): ±0.01
    • Accuracy (FS): Electrode (±1.0%), Instrument (±1.5%)
    • Accuracy (pH): ±0.02
    • Data Storage: 200 Groups
    • Dimensions (mm): 160x90x30
    • Electrode Constant (cm-1): 0.1/1/10
    • Measuring Range: Conductivity: (0.00-19.99)μS/cm, (20.0-199.9)μS/cm, (200-1999)μS/cm, (2.00-19.99)mS/cm, (20.0-199.9)mS/cm, TDS: (0 ~ 100) g/L, Salinity: (0-100)ppt, Resistivity: (0-100) MΩ·cm
    • Power: AA Batteries (1.5Vx2)
    • Reference Temperature (°C): 25, 20, 18
    • Resolution (μs/cm): 0.01/0.1/1
    • Storage Content: Series number, measuring value measuring unit and temperature
    • Temperature Compensation (°C): 0-100 (automatic)
    • mV Measuring Range (mV): -1999.9-0-1999.9
    • mV Resolution (mV): 1
    • mv Accuracy (FS): ±0.1%
    • pH Input Impedance (ohm): ≥1×1012
    • pH Temperature Compensation Range (°C): 0-100 (automatic)
Daftar Harga Ukur Ph Tanah Terbaru November 2026
SHINWA pH Meter (Pengukur pH Tanah)Rp999.900
Smart Sensor pH Meter (Pengukur pH)Rp729.900
Peak Instrument pH Meter (Pengukur pH)Rp1.299.900
Lutron pH Meter (Pengukur pH)Rp999.900
Apera pH Meter Economic Portable (Pengukur pH)Rp9.699.900
JENCO pH Meter Handheld Analog (Pengukur pH)Rp4.799.900
TAKEMURA Soil pH and Moisture Tester (Penetrometer Tanah)Rp3.899.900
SK SATO Pen Type pH MeterRp2.099.900
Hanna Instruments pH Meter Portable (Pengukur pH)Rp3.499.900
Hanna Instruments edge Dedicated pH/ORP Meter (Pengukur pH)Rp23.999.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)